Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Dot Label Orange 3/4"W, Pk1000

  • Mfr # 3VCN2

  • Zoro # G4176681


product price: $7.49

Key Features

Material
Paper
Legend
Blank
Height
3/4 in
Width
3/4 in
Legend/Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VCN2
Zoro #
G4176681
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Width
3/4 in
Label Diameter
3/4 in

Details

Item
Dot Label
Material
Paper
Legend
Blank
Legend/Background Color
Orange
Subject Matter
General Purpose
No. of Labels
1,000
Language
No Text
Self-Adhesive
Yes
Write on Surface
Yes
Header
No Header
Color
Orange
Indoor/Outdoor Usage
Indoor
Product Type
Dot Label
Adhesive
Adhesive
Label Material
Paper
Adhesive Type
Permanent Adhesive
Adhesive Material
Acrylic
Preprinted Text
No Text
Label Color
Orange
Number of Labels
1,000
Label Shape
Circle
Package Type
Roll

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 3/4 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Write on Surface Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.