Blank Dot Label Red 1"W, Pk1000
Mfr # 3VCN9
Zoro # G3887721
product price: $13.29
/pk 1000, $0.01/eaKey Features
Material
Paper
Legend
Blank
Height
1 in
Width
1 in
Legend/Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VCN9
Zoro #
G3887721
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Width
1 in
Label Diameter
1 in
Description
Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 1 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Write on Surface Yes, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.