Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Dot Label Red 3/4"W, Pk1000

  • Mfr # 3VCN4

  • Zoro # G4162137


product price: $7.89

Key Features

Material
Paper
Legend
Blank
Height
3/4 in
Width
3/4 in
Write on Surface
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VCN4
Zoro #
G4162137
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Width
3/4 in
Label Diameter
3/4 in

Details

Item
Dot Label
Material
Paper
Legend
Blank
Write on Surface
Yes
Legend/Background Color
Fluorescent Red
No. of Labels
1,000
Header
No Header
Subject Matter
General Purpose
Language
No Text
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor
Color
Red
Product Type
Dot Label
Adhesive
Adhesive
Label Shape
Circle
Preprinted Text
No Text
Label Color
Red
Adhesive Material
Acrylic
Label Material
Paper
Number of Labels
1,000
Adhesive Type
Permanent Adhesive
Package Type
Roll

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 3/4 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Write on Surface Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.