Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Tag, Colored, Orange, PK1000

  • Mfr # 61KT25

  • Zoro # G006898240


product price: $28.49
/pk 1000, $0.03/ea

Key Features

Tag Number
#1
Card Stock Gauge
13 Points
Tag Style
Plain
Tag Color
Orange
Tag Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61KT25
Zoro #
G006898240
UPC #
-
Country of Origin
China

Dimensions

Tag Height
2 3/4 in
Tag Width
1 3/8 in

Details

Item
Shipping Tag
Tag Number
#1
Card Stock Gauge
13 Points
Tag Style
Plain
Tag Color
Orange
Tag Material
Paper
Shipping Tag Type
Colored
Grommet Included
Yes
Grommet Material
Paper

Description

Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Plain, Tag Number #1, Tag Height 2 3/4 in, Tag Width 1 3/8 in, Card Stock Gauge 13 Points, Tag Color Orange, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.