Shipping Tag, Colored, Red, PK500
Mfr # 61KV04
Zoro # G106110624
product price: $59.99
/pk 500, $0.12/eaKey Features
Tag Number
#12
Card Stock Gauge
15 Points
Tag Style
Pre-Wired
Tag Height
8 in
Tag Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61KV04
Zoro #
G106110624
UPC #
-
Country of Origin
China
Dimensions
Tag Height
8 in
Tag Width
4 in
Details
Item
Shipping Tag
Tag Number
#12
Card Stock Gauge
15 Points
Tag Style
Pre-Wired
Tag Material
Paper
Grommet Included
Yes
Shipping Tag Type
Colored
Tag Color
Red
Grommet Material
Paper
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Red, Grommet Included Yes, Grommet Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.