Shipping Tag, Colored, Yellow, PK1000
Mfr # 61KU18
Zoro # G906428455
product price: $44.69
/pk 1000, $0.04/eaKey Features
Tag Number
#4
Card Stock Gauge
13 Points
Shipping Tag Type
Colored
Tag Style
Pre-Strung
Tag Width
2 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61KU18
Zoro #
G906428455
UPC #
-
Country of Origin
China
Dimensions
Tag Width
2 1/8 in
Tag Height
4 1/4 in
Details
Item
Shipping Tag
Tag Number
#4
Card Stock Gauge
13 Points
Shipping Tag Type
Colored
Tag Style
Pre-Strung
Grommet Included
Yes
Tag Color
Yellow
Tag Material
Paper
Grommet Material
Paper
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 13 Points, Tag Color Yellow, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.