Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Square Label 2", Orange, Pk200

  • Mfr # 3VCT5

  • Zoro # G4331311


product price: $15.69
/pk 200, $0.08/ea

Key Features

Material
Paper
Legend
Blank
Height
2 in
Label Height
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VCT5
Zoro #
G4331311
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Label Height
2 in
Width
2 in
Label Width
2 in

Details

Item
Square Label
Material
Paper
Legend
Blank
Subject Matter
General Purpose
Write on Surface
Yes
No. of Labels
200
Legend/Background Color
Orange
Self-Adhesive
Yes
Header
No Header
Language
No Text
Indoor/Outdoor Usage
Indoor
Color
Orange
Product Type
Square Label
Adhesive
Adhesive
Number of Labels
200
Label Material
Paper
Label Color
Orange
Label Shape
Square
Preprinted Text
No Text
Adhesive Type
Permanent Adhesive
Package Type
Roll
Adhesive Material
Acrylic

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter Not Applicable, Label Height 2 in, Label Material Paper, Label Shape Square, Label Width 2 in, Language No Text, Number of Labels 200, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Write on Surface Yes, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.