Zoro Homepage

Blank, Stainless, 304, 3/8 x 8 x 12 In

  • Mfr # SB-0304-0375-08-12

  • Zoro # G2167042


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.375 in
Width
8.0 in
Length
12.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-0304-0375-08-12
Zoro #
G2167042
UPC #
847554021286
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width
8.0 in
Length
12.0 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Length
12 in
Overall Width
8 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
ASTM A240
Typical Hardness
160
Type
Precision - Corrosion Resistant
Typical Yield Strength (PSI)
30,000 psi
Item
Stainless Steel Plate, 12 in - L
Hardness Scale
BHN
Typical Tensile Strength (PSI)
73,200 psi
Thickness Tolerance
+/-0.002 in
Yield Strength
30,000 psi
Tolerance Rating
Standard
Material Grade
304
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
160 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73,200 psi
Shape Type
Plate
Mechanical Finish
Precision Ground
Heat Treatment
Annealed
Shape
Plate
Rockwell Hardness
70 HRB
Fabrication
Hot Rolled
Straightness Tolerance
Not Rated
Flatness Tolerance
+0.002 in/+0.01 in

Description

Stainless Steel Plate, 12 in - L, Stainless Steel, 304, Plate, 12 in Overall Length, Length Tolerance +/-0.002 in, 8 in Overall Width, Width Tolerance +/-0.002 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 30,000 psi, Tensile Strength 73,200 psi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.