Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Stainless, 316, 1/2 x 18 x 18 In

  • Mfr # SB-0316-0500-18-18

  • Zoro # G1875361


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.5 in
Width
18.0 in
Length
18.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-0316-0500-18-18
Zoro #
G1875361
UPC #
847554023228
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width
18.0 in
Length
18.0 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
18 in
Overall Length
18 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
ASTM A167, ASTM A240
Typical Hardness
160
Type
Precision - Corrosion Resistant
Typical Tensile Strength (PSI)
81,900 psi
Thickness Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
30,000 psi
Hardness Scale
BHN
Item
Stainless Steel Plate, 18 in - L
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
81,900 psi
Brinell Hardness
160 BHN
Material Grade
316
Heat Treatable
Heat Treatable
Yield Strength
30,000 psi
System of Measurement
Inch
Tolerance Rating
Standard
Mechanical Finish
Precision Ground
Heat Treatment
Annealed
Shape Type
Plate
Shape
Plate
Straightness Tolerance
Not Rated
Fabrication
Hot Rolled
Rockwell Hardness
79 HRB
Flatness Tolerance
+0.002 in/+0.01 in

Description

Stainless Steel Plate, 18 in - L, Stainless Steel, 316, Plate, 18 in Overall Length, Length Tolerance +/-0.002 in, 18 in Overall Width, Width Tolerance +/-0.002 in, 0.5 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 30,000 psi, Tensile Strength 81,900 psi, Brinell Hardness 160 BHN, Rockwell Hardness 79 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.