Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank, Stainless, 316, 5/8 x 24 x 24 In

  • Mfr # SB-0316-0625-24-24

  • Zoro # G1833876


product price: $2,944.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.625 in
Width
24.0 in
Length
24.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-0316-0625-24-24
Zoro #
G1833876
UPC #
847554023433
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width
24.0 in
Length
24.0 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
24 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
ASTM A167, ASTM A240
Typical Hardness
160
Type
Precision - Corrosion Resistant
Thickness Tolerance
+/-0.002 in
Typical Tensile Strength (PSI)
81,900 psi
Item
Stainless Steel Plate, 24 in - L
Hardness Scale
BHN
Typical Yield Strength (PSI)
30,000 psi
Material Grade
316
Heat Treatable
Heat Treatable
Brinell Hardness
160 BHN
System of Measurement
Inch
Shape Type
Plate
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
81,900 psi
Yield Strength
30,000 psi
Heat Treatment
Annealed
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Shape
Plate
Fabrication
Hot Rolled
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
79 HRB

Description

Stainless Steel Plate, 24 in - L, Stainless Steel, 316, Plate, 24 in Overall Length, Length Tolerance +/-0.002 in, 24 in Overall Width, Width Tolerance +/-0.002 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 30,000 psi, Tensile Strength 81,900 psi, Brinell Hardness 160 BHN, Rockwell Hardness 79 HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.