Zoro Homepage

Blank, Stainless Steel, 316, 2 x 4 x 8 In

  • Mfr # SB-0316-2000-04-08

  • Zoro # G1719855


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
2 in
Width
4.0 in
Length
8.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-0316-2000-04-08
Zoro #
G1719855
UPC #
847554023853
Country of Origin
United States

Dimensions

Thickness
2 in
Width
4.0 in
Length
8.0 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
4 in
Overall Length
8 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
ASTM A167, ASTM A240
Typical Hardness
160
Type
Precision - Corrosion Resistant
Typical Tensile Strength (PSI)
81,900 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.002 in
Item
Stainless Steel Flat Bar
Typical Yield Strength (PSI)
30,000 psi
Tensile Strength
81,900 psi
Yield Strength
30,000 psi
System of Measurement
Inch
Material Grade
316
Mechanical Finish
Mill, Precision Ground
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
160 BHN
Heat Treatment
Annealed
Fabrication
Hot Rolled
Resistance Properties
Corrosion-Resistant
Shape
Flat
Flatness Tolerance
+0.002 in/+0.01 in
Rockwell Hardness
79 HRB
Straightness Tolerance
Not Rated

Description

Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 8 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 2 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Yield Strength 30,000 psi, Tensile Strength 81,900 psi, 160 BHN Brinell Hardness, 79 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.