Blank, Steel, 4140, 1 In T, 4 x 11 3/4 In
Mfr # SB-4140-1000-04-11
Zoro # G1422967
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB-4140-1000-04-11
Zoro #
G1422967
UPC #
847554025192
Country of Origin
United States
Dimensions
Thickness
1 in
Width
4.0 in
Length
11 3/4 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Length
11 3/4 in
Overall Width
4 in
Description
Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 1 in, Thickness Tolerance +/-0.002 in, Overall Length 11 3/4 in, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 127,000 psi, Tensile Strength 148,000 psi, Brinell Hardness 197 BHN, Rockwell Hardness 26 HRC, Machinability Not Rated, Standards DFARS Compliant, Appearance Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.