Blank, Steel, 4140, 1/2 In T, 2 x 11 3/4 In

  • Mfr # SB-4140-0500-02-11

  • Zoro # G2230611


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-4140-0500-02-11
Zoro #
G2230611
UPC #
847554025031
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width
2.0 in
Length
11 3/4 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
2 in
Overall Length
11 3/4 in

Details

Item
Alloy Steel Rectangular Bar
Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
Standards
DFARS Compliant
Thickness Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
127,000 psi to 150,000 psi
Typical Hardness
C26-C32
Typical Tensile Strength (PSI)
148,000 psi
Hardness Scale
Rc
Appearance
Mill
Fabrication
Hot Rolled
Tensile Strength
148,000 psi
Material Grade
4140
Heat Treatable
Heat Treatable
Brinell Hardness
197 BHN
Rockwell Hardness
26 HRC
Tolerance Rating
Standard
Shape
Rectangular
System of Measurement
Inch
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
127,000 psi
Machinability
Not Rated
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.5 in, Thickness Tolerance +/-0.002 in, Overall Length 11 3/4 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 127,000 psi, Tensile Strength 148,000 psi, Brinell Hardness 197 BHN, Rockwell Hardness 26 HRC, Machinability Not Rated, Standards DFARS Compliant, Appearance Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.