Blank, Steel, 4140, 1/4 In T, 4 x 11 3/4 In

  • Mfr # SB-4140-0250-04-11

  • Zoro # G2945512


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-4140-0250-04-11
Zoro #
G2945512
UPC #
847554024942
Country of Origin
United States

Dimensions

Thickness
0.25 in
Width
4.0 in
Length
11 3/4 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
4 in
Overall Length
11 3/4 in

Details

Item
Alloy Steel Rectangular Bar
Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
Standards
DFARS Compliant
Thickness Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
127,000 psi to 150,000 psi
Hardness Scale
Rc
Typical Tensile Strength (PSI)
148,000 psi
Typical Hardness
C26-C32
Machinability
Not Rated
Shape
Rectangular
Yield Strength
127,000 psi
Mechanical Finish
Precision Ground
Fabrication
Hot Rolled
Rockwell Hardness
26 HRC
System of Measurement
Inch
Brinell Hardness
197 BHN
Tensile Strength
148,000 psi
Material Grade
4140
Appearance
Mill
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.25 in, Thickness Tolerance +/-0.002 in, Overall Length 11 3/4 in, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 127,000 psi, Tensile Strength 148,000 psi, Brinell Hardness 197 BHN, Rockwell Hardness 26 HRC, Machinability Not Rated, Standards DFARS Compliant, Appearance Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.