Shop ZORO SELECT

Blank, Steel, 4140, 3/4 In T, 2 x 11 3/4 In

  • Mfr # SB-4140-0750-02-11
  • Zoro # G2817884

product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB-4140-0750-02-11
Zoro #
G2817884
UPC #
847554025130
Country of Origin
United States
Item
Alloy Steel Rectangular Bar
Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
Standards
DFARS Compliant
Typical Yield Strength (PSI)
127,000 psi to 150,000 psi
Thickness Tolerance
+/-0.002 in
Typical Hardness
C26-C32
Typical Tensile Strength (PSI)
148,000 psi
Hardness Scale
Rc
Shape
Rectangular
Tensile Strength
148,000 psi
Appearance
Mill
Brinell Hardness
197 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Rockwell Hardness
26 HRC
Yield Strength
127,000 psi
Mechanical Finish
Precision Ground
Tolerance Rating
Standard
Material Grade
4140
Machinability
Not Rated
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thickness
0.75 in
Width
2.0 in
Length
11 3/4 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
2 in
Overall Length
11 3/4 in
Wire Rope Length
11 3/4 in

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.75 in, Thickness Tolerance +/-0.002 in, Overall Length 11 3/4 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 127,000 psi, Tensile Strength 148,000 psi, Brinell Hardness 197 BHN, Rockwell Hardness 26 HRC, Machinability Not Rated, Standards DFARS Compliant, Appearance Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.