Blank, Steel, 4140, 5/8 In T, 12 x 11 3/4 In

  • Mfr # SB-4140-0625-12-11

  • Zoro # G0328115


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

Width
12.0 in
Length
11 3/4 in
Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-4140-0625-12-11
Zoro #
G0328115
UPC #
847554025123
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width
12.0 in
Length
11 3/4 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Alloy Steel Plate
Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
Standards
DFARS Compliant
Typical Yield Strength (PSI)
127,000 psi to 150,000 psi
Thickness Tolerance
+/-0.002 in
Typical Tensile Strength (PSI)
148,000 psi
Typical Hardness
C26-C32
Hardness Scale
Rc
Mechanical Finish
Mill, Precision Ground
Yield Strength
127,000 psi
Machinability
Not Rated
Tensile Strength
148,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Rockwell Hardness
26 HRC
Material Grade
4140
Fabrication
Hot Rolled
Tolerance Rating
Standard
Brinell Hardness
197 BHN
Shape
Plate
System of Measurement
Inch
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant

Description

Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Mechanical Finish Mill, Precision Ground, Overall Length 12 in, Overall Width 11 3/4 in, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Yield Strength 127,000 psi, Fabrication Hot Rolled, Rockwell Hardness 26 HRC, Machinability Not Rated, Tensile Strength 148,000 psi, Length Tolerance +/-0.002 in, Width Tolerance +/-0.002 in, Standards DFARS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.