Blank, Steel, 4140, 5/8 In T, 2 x 11 3/4 In

  • Mfr # SB-4140-0625-02-11

  • Zoro # G1861054


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-4140-0625-02-11
Zoro #
G1861054
UPC #
847554025086
Country of Origin
United States

Dimensions

Thickness
0.625 in
Width
2.0 in
Length
11 3/4 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Width
2 in
Overall Length
11 3/4 in

Details

Item
Alloy Steel Rectangular Bar
Type
Precision
Material
Alloy Steel
Alloy Type
4140/4142
Temper
Heat Treated
Finish
Mill
Standards
DFARS Compliant
Typical Tensile Strength (PSI)
148,000 psi
Thickness Tolerance
+/-0.002 in
Hardness Scale
Rc
Typical Hardness
C26-C32
Typical Yield Strength (PSI)
127,000 psi to 150,000 psi
System of Measurement
Inch
Tensile Strength
148,000 psi
Machinability
Not Rated
Mechanical Finish
Precision Ground
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
197 BHN
Material Grade
4140
Heat Treatable
Heat Treatable
Rockwell Hardness
26 HRC
Appearance
Mill
Yield Strength
127,000 psi
Shape
Rectangular
Fabrication
Hot Rolled
Tolerance Rating
Standard
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.625 in, Thickness Tolerance +/-0.002 in, Overall Length 11 3/4 in, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Yield Strength 127,000 psi, Tensile Strength 148,000 psi, Brinell Hardness 197 BHN, Rockwell Hardness 26 HRC, Machinability Not Rated, Standards DFARS Compliant, Appearance Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.