Zoro Homepage

Blank Stock, Rec, 304SS, 1/4Tx1 3/4 Inx6 ft

  • Mfr # GR4F.25X1.75-72

  • Zoro # G2798284


product price: $64.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.25 in
Width
1.75 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR4F.25X1.75-72
Zoro #
G2798284
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width
1.75 in
Length
72 in
Width Tolerance
+/-0.006 in
Length Tolerance
+/-1 in
Overall Length
6 ft
Overall Width
1 3/4 in

Description

Stainless Steel Square Bar, Stainless Steel, 304, Rectangular, 6 ft Overall Length, Length Tolerance +/-1 in, 1 3/4 in Overall Width, Width Tolerance +/-0.006 in, 0.25 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.