Zoro Homepage

Blank Stock, Rect, 304SS, 3/8 Tx4 In x 6 ft

  • Mfr # GR4F.375X4-72

  • Zoro # G3432877


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.375 in
Width
4 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR4F.375X4-72
Zoro #
G3432877
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
4 in
Length
72 in
Width Tolerance
+/-0.005 in
Length Tolerance
+/-1 in
Overall Width
4 in
Overall Length
6 ft

Description

Stainless Steel Square Bar, Stainless Steel, 304, Rectangular, 6 ft Overall Length, Length Tolerance +/-1 in, 4 in Overall Width, Width Tolerance +/-0.005 in, 0.375 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.