Zoro Homepage

Blank Stock, Rect, SS, 3/8 T x 3 In W x6 ft

  • Mfr # 6F.375X3-72

  • Zoro # G3160421


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
3 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6F.375X3-72
Zoro #
G3160421
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
3 in
Length
72 in
Width Tolerance
+/-0.004 in
Length Tolerance
+/-0.001 in
Overall Length
6 ft
Overall Width
3 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
AMS 5648, ASTM A276, ASTM A479
Typical Hardness
217 max
Type
Precision - Corrosion Resistant
Hardness Scale
BHN
Item
Stainless Steel Rectangular Bar
Typical Tensile Strength (PSI)
75,000 psi
Typical Yield Strength (PSI)
30,000 psi
Thickness Tolerance
+/-0.003 in
Tensile Strength
75,000 psi
Maximum Temperature
1,500 Degrees F
Material Grade
316
Mechanical Finish
Mill
Heat Treatment
Annealed
Fabrication Method
Hot Rolled
Straightness Tolerance
+/-1/8 in per 5 ft
Yield Strength
30,000 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Brinell Hardness
179 BHN
Appearance
Plain
Tolerance Rating
Standard
Shape
Rectangular
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Minimum Temperature
Not Available
Rockwell Hardness
80 HRB
Elongation
39 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 316, Rectangular, 6 ft Overall Length, Length Tolerance +/-0.001 in, 3 in Overall Width, Width Tolerance +/-0.004 in, 0.375 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.