Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Stock, Sq, 316SS, 1 1/8x1 1/8 Inx6 ft

  • Mfr # 4YTR9

  • Zoro # G1108432


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
1.125 in
Width
1.125 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YTR9
Zoro #
G1108432
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.125 in
Width
1.125 in
Length
72 in
Length Tolerance
+/-1 in
Width Tolerance
0 in/-0.006 in
Overall Width
1 1/8 in
Overall Length
6 ft

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
ASTM A276, ASTM A479
Typical Hardness
Not Rated
Type
Precision - Corrosion Resistant
Thickness Tolerance
+0.000/-0.006"
Item
Stainless Steel Square Bar
Typical Yield Strength (PSI)
30,000 psi
Typical Tensile Strength (PSI)
75,000 psi
Fabrication
Hot Rolled
Yield Strength
30,000 psi
Heat Treatable
Heat Treatable
Material Grade
316
System of Measurement
Inch
Shape
Square
Maximum Temperature
Not Available
Includes Material Certificate
No Certificates Included
Tensile Strength
75,000 psi
Mechanical Finish
Mill
Minimum Temperature
Not Available
Heat Treatment
Annealed
Fabrication Method
Hot Rolled
Rockwell Hardness
Not Rated
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 316, Square, 6 ft Overall Length, Length Tolerance +/-1 in, 1 1/8 in Overall Width, Width Tolerance 0 in/-0.006 in, 1.125 in Thickness, Thickness Tolerance +0.000/-0.006 In., Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Not Rated Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276, ASTM A479

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.