Zoro Homepage

Blank Stock, Sq, 316SS, 1 3/4x1 3/4 Inx6 ft

  • Mfr # 6S1.75-72

  • Zoro # G2539616


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
1.75 in
Width
1.75 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6S1.75-72
Zoro #
G2539616
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.75 in
Width
1.75 in
Length
72 in
Width Tolerance
0 in/-0.006 in
Length Tolerance
+/-1 in
Overall Length
6 ft
Overall Width
1 3/4 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
ASTM A276, ASTM A479
Typical Hardness
Not Rated
Type
Precision - Corrosion Resistant
Thickness Tolerance
0 in/-0.006 in
Typical Tensile Strength (PSI)
75,000 psi
Item
Stainless Steel Square Bar
Typical Yield Strength (PSI)
30,000 psi
Shape
Square
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
System of Measurement
Inch
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Material Grade
316
Maximum Temperature
Not Available
Minimum Temperature
Not Available
Rockwell Hardness
80 HRB
Flatness Tolerance
0.125 in per 5 ft
Resistance Properties
Corrosion-Resistant
Brinell Hardness
179 BHN

Description

Stainless Steel Square Bar, Stainless Steel, 316, Square, 6 ft Overall Length, Length Tolerance +/-1 in, 1 3/4 in Overall Width, Width Tolerance 0 in/-0.006 in, 1.75 in Thickness, Thickness Tolerance 0 in/-0.006 in, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.