Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Stock, Sq, 316SS, 3/8 x3/8 In x6 ft L

  • Mfr # 6S.375-72

  • Zoro # G3056812


product price: $35.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.375 in
Width
0.375 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6S.375-72
Zoro #
G3056812
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Width
0.375 in
Length
72 in
Length Tolerance
+/-1 in
Width Tolerance
0 in/-0.003 in
Overall Length
6 ft
Overall Width
3/8 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
AMS 5648, ASTM A276, ASTM A479
Typical Hardness
Not Rated
Type
Precision - Corrosion Resistant
Thickness Tolerance
0 in/-0.002 in
Typical Yield Strength (PSI)
45,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Item
Stainless Steel Square Bar
Tolerance Rating
Standard
Minimum Temperature
Not Available
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Tensile Strength
90,000 psi
Material Grade
316
Shape
Square
Heat Treatment
Annealed
Fabrication
Cold Rolled
Appearance
Plain
System of Measurement
Inch
Straightness Tolerance
+/-1/8 in per 5 ft
Yield Strength
45,000 psi
Maximum Temperature
1,500 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
179 BHN
Elongation
39 %
Rockwell Hardness
80 HRB
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 316, Square, 6 ft Overall Length, Length Tolerance +/-1 in, 3/8 in Overall Width, Width Tolerance 0 in/-0.003 in, 0.375 in Thickness, Thickness Tolerance 0 in/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 90,000 psi, 179 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.