Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Stock, Sq, 316SS, 5/8 x5/8 In x6 ft L

  • Mfr # 6S.625-72

  • Zoro # G2548287


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
316
Thickness
0.625 in
Width
0.625 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6S.625-72
Zoro #
G2548287
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.625 in
Width
0.625 in
Length
72 in
Length Tolerance
+/-1 in
Width Tolerance
0 in/-0.004 in
Overall Length
6 ft
Overall Width
5/8 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Mill
Temper
Annealed
Standards
AMS 5648, ASTM A276, ASTM A479
Typical Hardness
Not Rated
Type
Precision - Corrosion Resistant
Item
Stainless Steel Square Bar
Typical Tensile Strength (PSI)
75,000 psi
Typical Yield Strength (PSI)
30,000 psi
Thickness Tolerance
0 in/-0.004 in
Includes Material Certificate
Material Certificate with Lot Number
Shape
Square
Heat Treatable
Not Heat Treatable
Straightness Tolerance
+/-1/8 in per 5 ft
Tolerance Rating
Standard
Minimum Temperature
Not Available
System of Measurement
Inch
Yield Strength
30,000 psi
Material Grade
316
Appearance
Plain
Heat Treatment
Annealed
Mechanical Finish
Mill
Tensile Strength
75,000 psi
Maximum Temperature
1,500 Degrees F
Brinell Hardness
179 BHN
Fabrication
Cold Rolled
Flatness Tolerance
0.125 in per 5 ft
Rockwell Hardness
80 HRB
Resistance Properties
Corrosion-Resistant
Elongation
39 %

Description

Stainless Steel Square Bar, Stainless Steel, 316, Square, 6 ft Overall Length, Length Tolerance +/-1 in, 5/8 in Overall Width, Width Tolerance 0 in/-0.004 in, 0.625 in Thickness, Thickness Tolerance 0 in/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.