Zoro Homepage

Blank Stock, Sq, SS, 1 1/2Tx1 1/2 In W, 6 ft

  • Mfr # 4S1.5-72

  • Zoro # G3332463


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
1.5 in
Width
1.5 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S1.5-72
Zoro #
G3332463
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width
1.5 in
Length
72 in
Length Tolerance
+/-1 in
Width Tolerance
0 in/-0.006 in
Overall Width
1 1/2 in
Overall Length
6 ft

Details

Material
Stainless Steel
Alloy Type
304
Finish
Mill
Temper
Annealed
Standards
AMS 5639, ASTM A276, ASTM A479
Typical Hardness
Not Rated
Type
Precision - Corrosion Resistant
Item
Stainless Steel Square Bar
Typical Tensile Strength (PSI)
75,000 psi
Thickness Tolerance
0 in/-0.006 in
Typical Yield Strength (PSI)
30,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Yield Strength
30,000 psi
Straightness Tolerance
Not Rated
Fabrication
Cold Rolled
Tolerance Rating
Standard
Minimum Temperature
Not Available
Brinell Hardness
131 BHN
Mechanical Finish
Mill
Tensile Strength
75,000 psi
Heat Treatable
Not Heat Treatable
Material Grade
304
System of Measurement
Inch
Rockwell Hardness
70 HRB
Appearance
Plain
Shape
Square
Maximum Temperature
1,500 Degrees F
Elongation
50 %
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
0.125 in per 5 ft

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 6 ft Overall Length, Length Tolerance +/-1 in, 1 1/2 in Overall Width, Width Tolerance 0 in/-0.006 in, 1.5 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 131 BHN Brinell Hardness, 70 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.