Zoro Homepage
This item is Discontinued.
Zoro Select Blank Tag, Aluminum, 2 in H x 2 in W, Green, Square, 25 PK 43751

Blank Tag, Aluminum, 2 in H x 2 in W, Green, Square, 25 PK (Discontinued)

  • Mfr # 43751
  • Zoro # G5550041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43751
Zoro #
G5550041
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Aluminum
Color
Green
Character Series
Blank
Character Type
Blank
Tag Shape
Square
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Square
Operating Temp. Range
-50 Degrees to 250 Degrees F
Item
Blank Tag
Number Series
Blank
UV Resistant
Yes
Chemical Resistant
No
Number Sequence
Not Numbered
Corrosion Resistant
Yes
Printed Language
No Text
Graffiti Resistant
No
Maximum Service Temperature
150 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-50 Degrees F
Write on Surface
Yes

Description

Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.