Zoro Homepage

Blank Tag, Brass, 2 in H x 2 in W, Silver, Round, 25 PK

  • Mfr # 43586

  • Zoro # G5549603


product price: $27.19
/pk 25, $1.09/ea

Key Features

Material
Brass
Height
2 in
Width
2 in
Character Series
Blank
Character Type
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43586
Zoro #
G5549603
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Description

Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.