Zoro Homepage

Blank Tag, Brass, 2 in H x 2 in W, Yellow, Square, 100 PK

  • Mfr # 41462

  • Zoro # G5621852


product price: $97.89
/pk 100, $0.98/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Yellow
Height
2 in
Width
2 in
Character Series
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41462
Zoro #
G5621852
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Blank Tag
Color
Yellow
Character Series
Blank
Character Type
Blank
Tag Shape
Square
Number Series
Blank
Shape
Square
Operating Temp. Range
-50 Degrees to 250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
150 Degrees F
Abrasion Resistant
Yes
Number Sequence
Not Numbered
Write on Surface
Yes
Minimum Service Temperature
-50 Degrees F
Graffiti Resistant
No
Chemical Resistant
No
Printed Language
No Text
UV Resistant
Yes
Corrosion Resistant
Yes

Description

Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.