Zoro Homepage

Blank Tag, Coated Paper, 7 1/2 in H x 1 in W, Blue, Rectangle, 1000 PK

  • Mfr # KTAGBL

  • Zoro # G4905862


product price: $71.19
/pk 1000, $0.07/ea

Key Features

Material
Coated Paper
Height
7 1/2 in
Width
1 in
Application
Food Processing Environment
Character Type
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTAGBL
Zoro #
G4905862
UPC #
-
Country of Origin
United States

Dimensions

Height
7 1/2 in
Width
1 in
Thickness
0.009 in
Hole Size
0.5 in
Mounting Hole Diameter
0.5 in

Details

Material
Coated Paper
Color
Blue
Application
Food Processing Environment
Character Type
Blank
Tag Shape
Rectangle
Includes
Foil Laminate Backing
Item
Blank Tag
Number Series
Blank
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Maximum Service Temperature
400 Degrees F
Number Sequence
Not Numbered
UV Resistant
No
Chemical Resistant
No
Write on Surface
Yes
Corrosion Resistant
No
Graffiti Resistant
No
Minimum Service Temperature
-5 Degrees F
Valve Tag Application
Food Processing Environment

Description

Blank Tag, Valve Tag Application Food Processing Environment, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.