Blank Tag, Coated Paper, 7 1/2 in H x 1 in W, Orange, Rectangle, 1000 PK
Mfr # KTAGOR
Zoro # G4904977
product price: $71.19
/pk 1000, $0.07/eaKey Features
Material
Coated Paper
Height
7 1/2 in
Width
1 in
Application
Food Processing Environment
Character Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTAGOR
Zoro #
G4904977
UPC #
-
Country of Origin
United States
Dimensions
Height
7 1/2 in
Width
1 in
Thickness
0.009 in
Hole Size
0.5 in
Mounting Hole Diameter
0.5 in
Description
Blank Tag, Valve Tag Application Food Processing Environment, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.