Blank Tag, Stainless Steel, 1 1/2 in H x 1 1/2 in W, Silver, Octagon, 25 PK
Mfr # 43721
Zoro # G5607143
product price: $25.49
/pk 25, $1.02/eaKey Features
Color
Silver
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
Character Type
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43721
Zoro #
G5607143
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Thickness
0.035 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Description
Blank Tag, Tag Shape Octagon, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.