Blank Tag, Stainless Steel, 1 1/4 in H x 1 1/4 in W, Silver, Octagon, 100 PK
Mfr # 41528
Zoro # G5616690
product price:Â $41.79
/pk 100, $0.42/eaKey Features
Material
Stainless Steel
Color
Silver
Height
1 1/4 in
Width
1 1/4 in
Character Series
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41528
Zoro #
G5616690
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/4 in
Width
1 1/4 in
Hole Size
3/16 in
Thickness
0.035 in
Mounting Hole Diameter
0.19 in
Description
Blank Tag, Tag Shape Octagon, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.