Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Warning Stake, Reinforced Polymer, Non-Reflective, 66 Height, Green

  • Mfr # 96953

  • Zoro # G505996065


product price: $38.15
/ea

Key Features

Material
Reinforced Polymer
Height
66
Width
3/3/2004
Standards
RoHS 2011/65/EU and 2015/863
Features
Chemical-Resistant, Will Not Rot, Rust, Corrode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96953
Zoro #
G505996065
UPC #
754473969530
Country of Origin
United States

Dimensions

Height
66
Width
3/3/2004
Post Width
3 3/4 in
Reflector Height
No Reflector
Thickness
1/2
Post Depth
3 3/4 in
Reflector Depth
No Reflector
Overall Height
66 in
Reflector Width
No Reflector
Length
66 in

Details

Item
Blank Warning Stake
Color
Green
Material
Reinforced Polymer
Standards
RoHS 2011/65/EU and 2015/863
Features
Chemical-Resistant, Will Not Rot, Rust, Corrode
Reflector Material
No Reflector
Includes Reflector
No
Reflective
No
Post Material
Fiberglass Reinforced Polyester
Reflective Grade
Non-Reflective
Post End Style
Point
Post Shape
Flat
Number of Reflective Sides
Non-Reflective
Pliability
Flexible
Post Color
Green
Includes Reflective Striping
No
Reflector Color
No Reflector
Includes
With Pointed Stake

Description

Marking Stake, Product Type Marking Stake, Overall Height 66 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping No, Number of Reflective Sides 0, Post Material Fiberglass Reinforced Polyester, Post Color Green, Post Width 3 3/4 in, Post Shape Flat, Post Diameter Not Applicable, Post Depth 3 3/4 in, Reflector Material Not Applicable, Reflector Color No Reflector, Reflector Width Not Applicable, Reflector Height Not Applicable, Reflector Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.