Blank Warning Stake, Reinforced Polymer, Non-Reflective, 66 Height, White
Mfr # 96954
Zoro # G105977785
product price: $38.15
/eaKey Features
Material
Reinforced Polymer
Height
66
Width
3/3/2004
Standards
RoHS 2011/65/EU and 2015/863
Pliability
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96954
Zoro #
G105977785
UPC #
754473969547
Country of Origin
United States
Dimensions
Height
66
Width
3/3/2004
Reflector Width
No Reflector
Thickness
1/2
Post Width
3 3/4 in
Overall Height
66 in
Reflector Depth
No Reflector
Post Depth
3 3/4 in
Reflector Height
No Reflector
Length
66 in
Description
Marking Stake, Product Type Marking Stake, Overall Height 66 in, Pliability Flexible, Includes Reflector No, Includes Reflective Striping No, Number of Reflective Sides 0, Post Material Fiberglass Reinforced Polyester, Post Color White, Post Width 3 3/4 in, Post Shape Flat, Post Diameter Not Applicable, Post Depth 3 3/4 in, Reflector Material Not Applicable, Reflector Color No Reflector, Reflector Width Not Applicable, Reflector Height Not Applicable, Reflector Depth Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.