Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blanket, Safety Begins Here, 48x53in, Black

  • Mfr # 8DPM3

  • Zoro # G3845012


product price: $18.49
/ea

Key Features

Size
48 in Wide
Length
53"
Material
Polyester
Message
Safety Begins Here
Product Type
Throw Blanket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8DPM3
Zoro #
G3845012
UPC #
-
Country of Origin
China

Dimensions

Size
48 in Wide
Length
53"
Overall Width
48 in
Overall Length
53 in

Details

Color
Black
Material
Polyester
Item
Throw Blanket
Message
Safety Begins Here
Product Type
Throw Blanket
Includes
Front Flap Features LSS's Exclusive "Safety Begins Here" Message
Message Text
Safety Begins Here

Description

Fleece Throw Blanket, Size 48 In. Wide, Black, Polyester, Length 53 In., Includes Front Flap Features LSS's Exclusive "Safety Begins Here" Message

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.