Blanket, Safety Begins Here, Navy Blue
Mfr # 9X691
Zoro # G3845037
product price: $18.49
/eaKey Features
Size
48 in Wide
Length
53"
Material
Polyester
Message
Safety Begins Here
Product Type
Throw Blanket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9X691
Zoro #
G3845037
UPC #
-
Country of Origin
China
Dimensions
Size
48 in Wide
Length
53"
Overall Width
48 in
Overall Length
53 in
Details
Color
Navy Blue
Material
Polyester
Item
Throw Blanket
Message
Safety Begins Here
Product Type
Throw Blanket
Includes
Front Flap Features LSS's Exclusive "Safety Begins Here" Message
Message Text
Safety Begins Here
Description
Fleece Throw Blanket, Size 48 In. Wide, Navy Blue, Polyester, Length 53 In., Includes Front Flap Features LSS's Exclusive "Safety Begins Here" Message
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.