Zoro Homepage

Blast Media, 2000 lb Container, Bag

  • Mfr # AOB80B502000

  • Zoro # G108661711


product price: $2,818.99
/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.

Key Features

Media Grit
80
Media Container Size
2,000 lb
Nominal Dia. Micron Range
106 to 212
Nominal Dia. Range
0.0041 in to 0.0083 in
Abrasive Media Type
Brown Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOB80B502000
Zoro #
G108661711
UPC #
-
Country of Origin
United States

Dimensions

Media Container Size
2,000 lb
Nominal Dia. Micron Range
106 to 212
Nominal Dia. Range
0.0041 in to 0.0083 in
Particle Diameter - Maximum
212 micron
Compatible Mesh Size - Maximum
80
Particle Diameter - Minimum
106 micron
Container Size
2,000 lb
Compatible Mesh Size - Minimum
70

Details

Item
Blast Media
Media Grit
80
Abrasive Media Type
Brown Aluminum Oxide
Media Container
Bag
Media Type
Aluminum Oxide
US Sieve
80
Number of Cycles - Maximum
8
Compatible Blast Pressure - Minimum
60 psi
Number of Cycles - Minimum
6
Compatible Blast Pressure - Maximum
100 psi
Grit
80
Container Type
Bag

Description

Blast Media, Abrasive Media Type Brown Aluminum Oxide, Grit 80, Container Size 2,000 lb, Compatible Mesh Size - Minimum 70, Compatible Mesh Size - Maximum 80, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Bag, Particle Diameter - Minimum 106 micron, Particle Diameter - Maximum 212 micron

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.