Blast Media, 2200 lb Container, Bag
Mfr # GAR80B552200
Zoro # G708661661
product price: $1,579.99
/ea
Item requires special delivery charges. A $795.00 per item surcharge will be applied.
Key Features
Media Grit
80
Media Container Size
2,200 lb
Nominal Dia. Micron Range
150 to 297
Nominal Dia. Range
0.0070 in to 0.0139 in
Abrasive Media Type
Garnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAR80B552200
Zoro #
G708661661
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
2,200 lb
Nominal Dia. Micron Range
150 to 297
Nominal Dia. Range
0.0070 in to 0.0139 in
Particle Diameter - Maximum
297 micron
Compatible Mesh Size - Minimum
40
Container Size
2,200 lb
Compatible Mesh Size - Maximum
80
Particle Diameter - Minimum
150 micron
Details
Item
Blast Media
Media Grit
80
Abrasive Media Type
Garnet
Media Container
Bag
Media Type
Garnet
US Sieve
80
Compatible Blast Pressure - Maximum
100 psi
Number of Cycles - Minimum
4
Container Type
Bag
Number of Cycles - Maximum
6
Compatible Blast Pressure - Minimum
60 psi
Grit
80
Description
Blast Media, Abrasive Media Type Garnet, Grit 80, Container Size 2,200 lb, Compatible Mesh Size - Minimum 40, Compatible Mesh Size - Maximum 80, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 4, Number of Cycles - Maximum 6, Container Type Bag, Particle Diameter - Minimum 150 micron, Particle Diameter - Maximum 297 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.