Zoro Homepage

Blast Media, Aluminum Oxide, 36 Grit

  • Mfr # AOB36-50

  • Zoro # G3477126


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Media Grit
36
Media Container Size
50 lb
Nominal Dia. Micron Range
297 to 710
Nominal Dia. Range
0.0117 in to 0.0278 in
Abrasive Media Type
Brown Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOB36-50
Zoro #
G3477126
UPC #
-
Country of Origin
United States

Dimensions

Media Container Size
50 lb
Nominal Dia. Micron Range
297 to 710
Nominal Dia. Range
0.0117 in to 0.0278 in
Compatible Mesh Size - Minimum
20
Container Size
50 lb
Particle Diameter - Minimum
297 micron
Particle Diameter - Maximum
710 micron
Compatible Mesh Size - Maximum
25

Details

Item
Blast Media
Media Grit
36
Abrasive Media Type
Brown Aluminum Oxide
Media Container
Bag
Media Type
Aluminum Oxide
US Sieve
25
Number of Cycles - Minimum
6
Container Type
Bag
Compatible Blast Pressure - Maximum
100 psi
Compatible Blast Pressure - Minimum
60 psi
Grit
36
Number of Cycles - Maximum
8

Description

Blast Media, Abrasive Media Type Brown Aluminum Oxide, Grit 36, Container Size 50 lb, Compatible Mesh Size - Minimum 20, Compatible Mesh Size - Maximum 25, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Bag, Particle Diameter - Minimum 297 micron, Particle Diameter - Maximum 710 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.