Blast Media, Aluminum Oxide Type, 10 lb Sz
Mfr # AOW 50 Micron
Zoro # G7886140
product price: $53.49
/eaKey Features
Media Grit
Not Rated
Media Container Size
10 lb
Nominal Dia. Micron Range
53 to 90
Nominal Dia. Range
0.0021 in to 0.0035 in
Abrasive Media Type
White Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOW 50 Micron
Zoro #
G7886140
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
10 lb
Nominal Dia. Micron Range
53 to 90
Nominal Dia. Range
0.0021 in to 0.0035 in
Compatible Mesh Size - Maximum
200
Particle Diameter - Minimum
53 micron
Compatible Mesh Size - Minimum
50
Particle Diameter - Maximum
90 micron
Container Size
10 lb
Details
Item
Blast Media
Media Grit
Not Rated
Abrasive Media Type
White Aluminum Oxide
Media Container
Box
Media Type
Aluminum Oxide
US Sieve
50
Grit
Not Rated
Number of Cycles - Minimum
6
Container Type
Box
Compatible Blast Pressure - Minimum
60 psi
Number of Cycles - Maximum
8
Compatible Blast Pressure - Maximum
100 psi
Description
Blast Media, Abrasive Media Type White Aluminum Oxide, Grit Not Rated, Container Size 10 lb, Compatible Mesh Size - Minimum 50, Compatible Mesh Size - Maximum 200, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Box, Particle Diameter - Minimum 53 micron, Particle Diameter - Maximum 90 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.