Zoro Homepage

Blast Media, Aluminum Oxide Type, 50 lb Sz

  • Mfr # AOW 50 Micron

  • Zoro # G7886046


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Media Grit
Not Rated
Media Container Size
50 lb
Nominal Dia. Micron Range
53 to 90
Nominal Dia. Range
0.0021 in to 0.0035 in
Abrasive Media Type
White Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOW 50 Micron
Zoro #
G7886046
UPC #
-
Country of Origin
United States

Dimensions

Media Container Size
50 lb
Nominal Dia. Micron Range
53 to 90
Nominal Dia. Range
0.0021 in to 0.0035 in
Compatible Mesh Size - Minimum
50
Compatible Mesh Size - Maximum
200
Particle Diameter - Minimum
53 micron
Particle Diameter - Maximum
90 micron
Container Size
50 lb

Details

Item
Blast Media
Media Grit
Not Rated
Abrasive Media Type
White Aluminum Oxide
Media Container
Box
US Sieve
50
Media Type
Aluminum Oxide
Grit
Not Rated
Compatible Blast Pressure - Minimum
60 psi
Container Type
Box
Compatible Blast Pressure - Maximum
100 psi
Number of Cycles - Maximum
8
Number of Cycles - Minimum
6

Description

Blast Media, Abrasive Media Type White Aluminum Oxide, Grit Not Rated, Container Size 50 lb, Compatible Mesh Size - Minimum 50, Compatible Mesh Size - Maximum 200, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Box, Particle Diameter - Minimum 53 micron, Particle Diameter - Maximum 90 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.