Zoro Homepage

Blast Media, Container Pail, 80 psi

  • Mfr # ZSB40P55

  • Zoro # G510866056


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Abrasive Media Type
Ceramic Beads
Container Size
55 lb
Particle Diameter - Maximum
180 micron
Particle Diameter - Minimum
125 micron
Compatible Mesh Size - Minimum
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSB40P55
Zoro #
G510866056
UPC #
-
Country of Origin
France

Dimensions

Container Size
55 lb
Particle Diameter - Maximum
180 micron
Particle Diameter - Minimum
125 micron
Compatible Mesh Size - Minimum
120
Compatible Mesh Size - Maximum
80

Details

Item
Blast Media
Abrasive Media Type
Ceramic Beads
Mohs Hardness - Maximum
9
Container Type
Pail
Compatible Blast Pressure - Maximum
100 psi
Mohs Hardness - Minimum
8
Number of Cycles - Maximum
50
Grit
100
Number of Cycles - Minimum
10
Compatible Blast Pressure - Minimum
60 psi

Description

Blast Media, Abrasive Media Type Ceramic Beads, Grit 100, Container Size 55 lb, Compatible Mesh Size - Minimum 120, Compatible Mesh Size - Maximum 80, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 10, Number of Cycles - Maximum 50, Container Type Pail, Mohs Hardness - Minimum 8, Mohs Hardness - Maximum 9, Particle Diameter - Minimum 125 micron, Particle Diameter - Maximum 180 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.