Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blast Media, Container Pail, 80 psi

  • Mfr # ZSB60P55

  • Zoro # G610866000


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Abrasive Media Type
Ceramic Beads
Container Type
Pail
Particle Diameter - Minimum
63 micron
Mohs Hardness - Maximum
9
Particle Diameter - Maximum
125 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSB60P55
Zoro #
G610866000
UPC #
-
Country of Origin
France

Dimensions

Particle Diameter - Minimum
63 micron
Particle Diameter - Maximum
125 micron
Compatible Mesh Size - Minimum
230
Compatible Mesh Size - Maximum
120
Container Size
55 lb

Details

Item
Blast Media
Abrasive Media Type
Ceramic Beads
Container Type
Pail
Mohs Hardness - Maximum
9
Number of Cycles - Minimum
10
Mohs Hardness - Minimum
8
Compatible Blast Pressure - Minimum
60 psi
Grit
150
Compatible Blast Pressure - Maximum
100 psi
Number of Cycles - Maximum
50

Description

Blast Media, Abrasive Media Type Ceramic Beads, Grit 150, Container Size 55 lb, Compatible Mesh Size - Minimum 230, Compatible Mesh Size - Maximum 120, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 10, Number of Cycles - Maximum 50, Container Type Pail, Mohs Hardness - Minimum 8, Mohs Hardness - Maximum 9, Particle Diameter - Minimum 63 micron, Particle Diameter - Maximum 125 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.