Zoro Homepage

Blast Media, Corn Cob, 14 to 20 Grit

  • Mfr # CRN2-40

  • Zoro # G1695775


product price: $54.39
/ea

Key Features

Media Grit
20
Media Container Size
40 lb
Nominal Dia. Micron Range
600 to 1400
Nominal Dia. Range
0.0236 in to 0.0551 in
Abrasive Media Type
Corn Cob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRN2-40
Zoro #
G1695775
UPC #
-
Country of Origin
United States

Dimensions

Media Container Size
40 lb
Nominal Dia. Micron Range
600 to 1400
Nominal Dia. Range
0.0236 in to 0.0551 in
Compatible Mesh Size - Maximum
18
Compatible Mesh Size - Minimum
14
Container Size
40 lb
Particle Diameter - Maximum
1,400 micron
Particle Diameter - Minimum
600 micron

Details

Item
Blast Media
Media Grit
20
Abrasive Media Type
Corn Cob
Media Container
Bag
Media Type
Corn Cob
US Sieve
18
Number of Cycles - Minimum
1
Compatible Blast Pressure - Maximum
100 psi
Grit
20
Number of Cycles - Maximum
2
Compatible Blast Pressure - Minimum
40 psi
Container Type
Bag

Description

Blast Media, Abrasive Media Type Corn Cob, Grit 20, Container Size 40 lb, Compatible Mesh Size - Minimum 14, Compatible Mesh Size - Maximum 18, Compatible Blast Pressure - Minimum 40 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Bag, Particle Diameter - Minimum 600 micron, Particle Diameter - Maximum 1,400 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.