Zoro Homepage

Blast Media, Crushed Glass Type, 50 lb. Sz

  • Mfr # CG 40-80

  • Zoro # G7885985


product price: $37.15
/ea

Key Features

Media Grit
Not Rated
Media Container Size
50 lb
Nominal Dia. Micron Range
212 to 425
Nominal Dia. Range
0.0165 in to 0.0070 in
Abrasive Media Type
Ground Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG 40-80
Zoro #
G7885985
UPC #
-
Country of Origin
United States

Dimensions

Media Container Size
50 lb
Nominal Dia. Micron Range
212 to 425
Nominal Dia. Range
0.0165 in to 0.0070 in
Compatible Mesh Size - Maximum
80
Particle Diameter - Minimum
212 micron
Container Size
50 lb
Particle Diameter - Maximum
425 micron
Compatible Mesh Size - Minimum
40

Details

Item
Blast Media
Media Grit
Not Rated
Abrasive Media Type
Ground Glass
Media Container
Box
US Sieve
40-80
Media Type
Crushed Glass
Compatible Blast Pressure - Minimum
60 psi
Number of Cycles - Minimum
1
Container Type
Box
Compatible Blast Pressure - Maximum
100 psi
Number of Cycles - Maximum
2
Grit
Not Rated

Description

Blast Media, Abrasive Media Type Ground Glass, Grit Not Rated, Container Size 50 lb, Compatible Mesh Size - Minimum 40, Compatible Mesh Size - Maximum 80, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 1, Number of Cycles - Maximum 2, Container Type Box, Particle Diameter - Minimum 212 micron, Particle Diameter - Maximum 425 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.