Blast Media, Garnet Type, 100 Media Grit
Mfr # GAR10055
Zoro # G4861059
product price: $60.39
/eaKey Features
Media Grit
100
Media Container Size
55 lb
Nominal Dia. Micron Range
125 to 250
Nominal Dia. Range
0.0049 in to 0.0098 in
Abrasive Media Type
Garnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAR10055
Zoro #
G4861059
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
55 lb
Nominal Dia. Micron Range
125 to 250
Nominal Dia. Range
0.0049 in to 0.0098 in
Container Size
55 lb
Particle Diameter - Minimum
125 micron
Particle Diameter - Maximum
250 micron
Compatible Mesh Size - Maximum
100
Compatible Mesh Size - Minimum
60
Details
Item
Blast Media
Media Grit
100
Abrasive Media Type
Garnet
Media Container
Box
US Sieve
100
Media Type
Garnet
Container Type
Box
Number of Cycles - Minimum
4
Grit
100
Compatible Blast Pressure - Minimum
60 psi
Compatible Blast Pressure - Maximum
100 psi
Number of Cycles - Maximum
6
Description
Blast Media, Abrasive Media Type Garnet, Grit 100, Container Size 55 lb, Compatible Mesh Size - Minimum 60, Compatible Mesh Size - Maximum 100, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 4, Number of Cycles - Maximum 6, Container Type Box, Particle Diameter - Minimum 125 micron, Particle Diameter - Maximum 250 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.