Zoro Homepage

Blast Media, Garnet Type, 36 Media Grit

  • Mfr # GAR3655

  • Zoro # G4792459


product price: $57.39
/ea

Key Features

Media Grit
36
Media Container Size
55 lb
Nominal Dia. Micron Range
425 to 1000
Nominal Dia. Range
0.0165 in to 0.0278 in
Abrasive Media Type
Garnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR3655
Zoro #
G4792459
UPC #
-
Country of Origin
United States

Dimensions

Media Container Size
55 lb
Nominal Dia. Micron Range
425 to 1000
Nominal Dia. Range
0.0165 in to 0.0278 in
Compatible Mesh Size - Maximum
36
Container Size
55 lb
Compatible Mesh Size - Minimum
20
Particle Diameter - Minimum
425 micron
Particle Diameter - Maximum
1,000 micron

Details

Item
Blast Media
Media Grit
36
Abrasive Media Type
Garnet
Media Container
Bag
US Sieve
36
Media Type
Garnet
Container Type
Bag
Compatible Blast Pressure - Minimum
60 psi
Number of Cycles - Maximum
6
Number of Cycles - Minimum
4
Compatible Blast Pressure - Maximum
100 psi
Grit
36

Description

Blast Media, Abrasive Media Type Garnet, Grit 36, Container Size 55 lb, Compatible Mesh Size - Minimum 20, Compatible Mesh Size - Maximum 36, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 4, Number of Cycles - Maximum 6, Container Type Bag, Particle Diameter - Minimum 425 micron, Particle Diameter - Maximum 1,000 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.