Blast Media, Garnet Type, 80 Media Grit
Mfr # GAR8055
Zoro # G4841109
product price: $58.39
/eaKey Features
Media Grit
80
Media Container Size
55 lb
Nominal Dia. Micron Range
150 to 297
Nominal Dia. Range
0.0070 in to 0.0139 in
Abrasive Media Type
Garnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAR8055
Zoro #
G4841109
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
55 lb
Nominal Dia. Micron Range
150 to 297
Nominal Dia. Range
0.0070 in to 0.0139 in
Container Size
55 lb
Compatible Mesh Size - Minimum
40
Particle Diameter - Minimum
150 micron
Compatible Mesh Size - Maximum
80
Particle Diameter - Maximum
297 micron
Details
Item
Blast Media
Media Grit
80
Abrasive Media Type
Garnet
Media Container
Box
Media Type
Garnet
US Sieve
80
Container Type
Box
Number of Cycles - Maximum
6
Compatible Blast Pressure - Minimum
60 psi
Grit
80
Number of Cycles - Minimum
4
Compatible Blast Pressure - Maximum
100 psi
Description
Blast Media, Abrasive Media Type Garnet, Grit 80, Container Size 55 lb, Compatible Mesh Size - Minimum 40, Compatible Mesh Size - Maximum 80, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 4, Number of Cycles - Maximum 6, Container Type Box, Particle Diameter - Minimum 150 micron, Particle Diameter - Maximum 297 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.