Blast Media, Glass Beads, 50 to 80 Grit
Mfr # GLB5070-50
Zoro # G9365167
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Media Grit
80
Media Container Size
50 lb
Nominal Dia. Micron Range
297 to 710
Nominal Dia. Range
0.0116 in to 0.0279 in
Abrasive Media Type
Glass Beads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLB5070-50
Zoro #
G9365167
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
50 lb
Nominal Dia. Micron Range
297 to 710
Nominal Dia. Range
0.0116 in to 0.0279 in
Container Size
50 lb
Compatible Mesh Size - Maximum
80
Compatible Mesh Size - Minimum
50
Particle Diameter - Minimum
297 micron
Particle Diameter - Maximum
710 micron
Details
Item
Blast Media
Media Grit
80
Abrasive Media Type
Glass Beads
Media Container
Bag
Standards
Osha
US Sieve
50-80
Media Type
Glass Beads
Number of Cycles - Minimum
4
Compatible Blast Pressure - Maximum
80 psi
Container Type
Bag
Number of Cycles - Maximum
6
Compatible Blast Pressure - Minimum
60 psi
Grit
80
Description
Blast Media, Abrasive Media Type Glass Beads, Grit 80, Container Size 50 lb, Compatible Mesh Size - Minimum 50, Compatible Mesh Size - Maximum 80, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 80 psi, Number of Cycles - Minimum 4, Number of Cycles - Maximum 6, Container Type Bag, Particle Diameter - Minimum 297 micron, Particle Diameter - Maximum 710 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.