Blast Media, Stainless Steel Shot Type
Mfr # ST 60-140
Zoro # G7885781
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Media Grit
Not Rated
Media Container Size
25 lb
Nominal Dia. Micron Range
125 to 250
Nominal Dia. Range
0.0083 in to 0.0165 in
Abrasive Media Type
Stainless Steel Shot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST 60-140
Zoro #
G7885781
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
25 lb
Nominal Dia. Micron Range
125 to 250
Nominal Dia. Range
0.0083 in to 0.0165 in
Compatible Mesh Size - Maximum
140
Particle Diameter - Minimum
125 micron
Container Size
25 lb
Particle Diameter - Maximum
250 micron
Compatible Mesh Size - Minimum
60
Details
Item
Blast Media
Media Grit
Not Rated
Abrasive Media Type
Stainless Steel Shot
Media Container
Box
US Sieve
60-140
Media Type
Stainless Steel Shot
Compatible Blast Pressure - Maximum
100 psi
Number of Cycles - Maximum
30
Container Type
Box
Number of Cycles - Minimum
20
Compatible Blast Pressure - Minimum
80 psi
Grit
Not Rated
Description
Blast Media, Abrasive Media Type Stainless Steel Shot, Grit Not Rated, Container Size 25 lb, Compatible Mesh Size - Minimum 60, Compatible Mesh Size - Maximum 140, Compatible Blast Pressure - Minimum 80 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 20, Number of Cycles - Maximum 30, Container Type Box, Particle Diameter - Minimum 125 micron, Particle Diameter - Maximum 250 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.